Shop All Keyless Access Control Locks
Seco-Larm
FluSLM-SH-Mount Outdoor Illuminated Stand-Alone Keypad. Weather resistant and vandal resi
Mfr # SLM-SK-1123-FDQ
Zoro # G702485157
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seco-Larm
- MFR # SLM-SK-1123-FDQ
- Zoro # G702485157
- Country of Origin United States
- Category Keyless Access Control Locks
Description
Seco-Larm: FluSLM-SH-Mount Outdoor Illuminated Stand-Alone Keypad. Weather resistant and vandal resistant. 1100 Users, two outputs, 12~24 VDC/VAC operation. Includes duress, quick code, wrong-code lockout, smart egress input, visitor codes, three LEDs, bu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-11)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- UFP RETAIL 1x6x4 Common Board (442019)
- TRIMCO Wrought Convex Wall Bumper Satin Chrome by Satin Stainless Steel (1270WX.626/630)
- SECO-LARM 12VDC Plug-In Switching AC Adapter. 1A Output. UL, CUL listed. Minimum order quantity of (SLM-ST-UV12-S1-0Q)
- SECO-LARM Sealed-Housing Outdoor Stand-Alone Keypad with Built-In Proximity Reader (125kHz). Weathe (SLM-SK-1323-SPQ)
- SECO-LARM 12VDC Plug-In Switching AC Adapter. 2A Output. UL, CUL listed. Minimum order quantity of (SLM-ST-UV12-S2.0Q)
- SECO-LARM "Z" Bracket for mounting E-941SA-1200, E-941SA-1K2PD, E-941SA-1K2PQ, E-941DA-1K2Q and E-9 (SLM-E-941S-1K2/ZQ)
- SECO-LARM Illuminated green, momentary pushbutton. NO/NC contact, rated 3A@24VDC. Built-in timer (1 (SLM-SD-7103GC-PTQ)
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-2)
- Seco-Larm Keyless Access Control Locks