Shop All Electromagnetic & Electromechanical Locks
Seco-Larm
Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit
Mfr # SLM-E-942FC-1K3SQ
Zoro # G102208622
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seco-Larm
- MFR # SLM-E-942FC-1K3SQ
- Zoro # G102208622
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Seco-Larm: Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation with weldable brackets for armature plate and magnet. Indoor & outdoor use. UL, CUL listed (gate lock portion only). Weld or bolt brackets directly to gate. S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (160/50)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- SCHLAGE Magnetic Catch, Aluminum, Natural (327A92)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- SECO-LARM Double-door Electromagnetic Lock with 600-lb (272kg) holding force per door. 12 or 24 VDC (SLM-E-941DA-600Q)
- SECO-LARM Magnetic Door Holder, Surface-mount with backbox, UL listed, adjustable armature plate, f (SLM-DH-151SQ)
- SECO-LARM Double-door Electromagnetic lock with 1,200-lb (545kg) holding force per door. 12 or 24 V (SLM-E-941DA-1K2P)
- SECO-LARM Magnetic Door Holder, FluSLM-SH-mount, UL listed, adjustable armature plate, fail-safe op (SLM-DH-171SQ)
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600PQ)
- SECO-LARM Seco-Larm: Miniature Electromagnetic Lock. 80-lb (36kg) holding force, 12 or 24 VDC. (SLM-E-941SA-80Q)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FGB)
- Seco-Larm Electromagnetic & Electromechanical Locks