Seasonal Trends

SXL-PB401BS-N Kids Chair, 150 lb Capacity, Wood Seat, Cast Steel Frame, Antique Bronze Frame


product price: $92.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Seasonal Trends Kids Chair, 150 lb, Seat Material: Wood, Seat Width: 15-3/4 in, Seat Depth: 9 in, Seat Height: 10-1/4 in, Back Width: 15-3/8 in, Back Height: 10 in, Arm Height from Floor: 15-1/4 in, Arm Height from Seat: 5 in, Frame Material: Cast Steel, Frame Color: Antique Bronze

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.