Shop All Mattresses
Sealy
Mattress, Twin XL, 13" H
Mfr # 527008-31
Zoro # G606016686
product price: $438.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$438.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size Twin XL
- Length 80 in
- Width 38 in
- Mattress Height 13 in
- Outer Cover Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
Product Information
- Brand Sealy
- MFR # 527008-31
- Zoro # G606016686
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Twin XL |
Length | 80 in |
Width | 38 in |
Mattress Height | 13 in |
Details
Item | Decorah Soft 13in -TwinXL Mattress |
Outer Cover | Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology |
Inner Material | Gel Foam, Innerspring, Foam |
Standards | 16 CFR Parts 1632 and 1633 |
Coil Count | 594 |
Description
Decorah Soft 13in -TwinXL Mattress, Twin XL Size, Width 38 in, Length 80 in, Mattress Height 13 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- MIDWEST FASTENER 7/8 Black Plastic Round Cap Plugs 5PK (76662)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- SEALY Mattress, Full, 13" H (527008-40)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- SEALY Mattress, King, 13" H (527008-61)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- Sealy Mattresses