Shop All Mattresses
This Product is Discontinued
Sealy
Mattress, Twin, Plush, 11" H (Discontinued)
Mfr # 526836-30
Zoro # G306016689
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Size Twin
- Length 75 in
- Comfort Level Plush
- Mattress Height 11 in
- Width 38 in
Product Information
- Brand Sealy
- MFR # 526836-30
- Zoro # G306016689
- Country of Origin United States
- Category Mattresses
Dimensions
Size | Twin |
Length | 75 in |
Mattress Height | 11 in |
Width | 38 in |
Details
Item | Allis Soft 11in -Twin Mattress |
Comfort Level | Plush |
Outer Cover | Woven Fabric |
Inner Material | Gel Foam, Innerspring, Foam |
Standards | 16 CFR Parts 1632 and 1633 |
Coil Count | 540 |
Description
Allis Soft 11in -Twin Mattress, Comfort Level Plush, Twin Size, Width 38 in, Length 75 in, Mattress Height 11 in, Outer Cover Woven Fabric, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.