Shop All Fences & Gates
Sealtech
Ultra Heavy Duty 200 GSM Privacy Fence Green5X40 NonRecycled Polyethylene Cable Zip Ties
Mfr # ST-203-5X40
Zoro # G911595616
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sealtech
- MFR # ST-203-5X40
- Zoro # G911595616
- UPC # 810152571859
- Country of Origin China
- Category Fences & Gates
Description
Elevate your outdoor space with SEALTECH Commercial Grade Privacy Fence Screen Crafted for optimal privacy with 90% blockage, this heavy-duty windscreen guarantees secluded outdoor spaces. Constructed for enduring stability The fence screen boasts rustproof grommets and bindings, catering to both residential and commercial needs. The premium 200 GSM non-recycled material ensures UV-resistant durability, promising a lasting solution for your outdoor sanctuary.Installation is a breeze The outdoor windscreen comes with cable zip ties, providing a hassle-free setup for quick and effective space transformation. Available in various sizes and colors, this professional-grade privacy screen effortlessly maintains a sleek aesthetic for your outdoor environment. But that's not all! Our windscreen is not just about privacy it's also designed to withstand various weather conditions, ensuring year-round performance. The durable construction ensures it can handle wind, rain, and sun exposure, offering long-lasting protection. Here's why you should choose SEALTECH Privacy Fence Versatile Use: Perfect for backyards, gardens, patios, or commercial spaces. Easy Maintenance:Simply hose it down or wipe it clean for effortless upkeep. Year-Round Comfort: Withstands changing seasons, providing continuous privacy and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Soaker Hose, 50 ft L, Vinyl, Natural (827501-1001)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 22" (SG-1700-22)
- APEX FCW ANCHOR FOOT PAD 3/4"" (77288)
- OREGON Lawn Mower Blade, 25-3/16" for Big Bee (91-047)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X100 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X100)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black8X40 NonRecycled Polyethylene Cable Zip Ties (ST-206-8X40)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X10 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X10)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green8X40 NonRecycled Polyethylene Cable Zip Ties (ST-203-8X40)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black 4X30 NonRecycled Polyethylene Cable Zip Ties (ST-206-4X30)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X50 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X50)
- MUTUAL INDUSTRIES HDPE Safe-T-Edge Diamond Link Safety Fen, 48 Inch Height, 10 Inch Width (14900-45-48)
- Sealtech Fences & Gates