Shop All Fences & Gates
Sealtech
Ultra Heavy Duty 200 GSM Privacy Fence Black8X50 NonRecycled Polyethylene Cable Zip Ties
Mfr # ST-206-8X50
Zoro # G511595511
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sealtech
- MFR # ST-206-8X50
- Zoro # G511595511
- UPC # 810152572986
- Country of Origin China
- Category Fences & Gates
Description
Elevate your outdoor space with SEALTECH Commercial Grade Privacy Fence Screen Crafted for optimal privacy with 90% blockage, this heavy-duty windscreen guarantees secluded outdoor spaces. Constructed for enduring stability The fence screen boasts rustproof grommets and bindings, catering to both residential and commercial needs. The premium 200 GSM non-recycled material ensures UV-resistant durability, promising a lasting solution for your outdoor sanctuary.Installation is a breeze The outdoor windscreen comes with cable zip ties, providing a hassle-free setup for quick and effective space transformation. Available in various sizes and colors, this professional-grade privacy screen effortlessly maintains a sleek aesthetic for your outdoor environment. But that's not all! Our windscreen is not just about privacy it's also designed to withstand various weather conditions, ensuring year-round performance. The durable construction ensures it can handle wind, rain, and sun exposure, offering long-lasting protection. Here's why you should choose SEALTECH Privacy Fence Versatile Use: Perfect for backyards, gardens, patios, or commercial spaces. Easy Maintenance:Simply hose it down or wipe it clean for effortless upkeep. Year-Round Comfort: Withstands changing seasons, providing continuous privacy and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THRIFCO PLUMBING 7Pcs Aluminum Garden Hose Quick Connector Sets (8430387)
- FROST KING Gutter Scoop, Black (GS316)
- SEYMOUR MIDWEST Auger, 10", Wood Handle (21310)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X25 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X25)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black4X50 NonRecycled Polyethylene Cable Zip Ties (ST-206-4X50)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X10 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X10)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green6X30 NonRecycled Polyethylene Cable Zip Ties (ST-203-6X30)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X40 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X40)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black5X100 NonRecycled Polyethylene Cable Zip Ties (ST-206-5X100)
- ZORO SELECT Snow Fence, 4 ft. H, 100 ft. L, Orange (90600104)
- Sealtech Fences & Gates