Shop All Take-Up Bearings
Sealmaster
Take-Up Bearing, Bore 1-15/16 In
Mfr # MST-31
Zoro # G7980262
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 15/16 in
- Height 5 3/4 in
- Width 2 1/4 in
- Length 6 3/4 in
- Series MST
Product Information
- Brand Sealmaster
- MFR # MST-31
- Zoro # G7980262
- UPC # 662461001356
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 5 3/4 in |
Width | 2 1/4 in |
Length | 6 3/4 in |
Overall Height | 5.75 in |
Bore Diameter | 1 15/16 in |
Overall Width | 2.25 in |
Overall Length | 6.75 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Compatible Frame Sth 32 Thru 35-12 Dzu, Housing Material Stainless Steel, Included Bearing UCX10-31, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 5.75 in, Overall Length 6.75 in, Overall Width 2.25 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 49 in Outside Length, 1 in Top Width, 2 Ribs (2/AX47)
- MARATHON MOTORS Mtr, Cap St, 2 HP, 3450,115/208-230, 56C, ODP (5KC49TN2141X)
- ABB 10' Non-Metalic Hose (13619)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23 (ST-23)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- Sealmaster Take-Up Bearings