Shop All Pillow Block Bearings
Sealmaster
RPB Standard-Duty Pillow Block Roller Bearing Unit With Seal Flinger, 2-3/16 in Bore
Mfr # 550215
Zoro # G909889789
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sealmaster
- MFR # 550215
- Zoro # G909889789
- UPC # 66228848001
- Country of Origin United States
- Category Pillow Block Bearings
Description
RPB Standard-Duty Pillow Block Roller Bearing Unit With Seal Flinger, 2-3/16 in Dia Bore, 6-11/16 to 7-15/16 in L Bolt Center-to-Center, 2-1/2 in Base to Bore Centerline, 9-5/8 in OAL x 5-1/8 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X08)
- VELVAC Liner Clamp 11/16 - 1-1/4 (022112)
- MAIN FILTER Hydraulic Filter, replaces HYDROLINE CE250010, Return Line, 10 micron, Outside-In (MF0577096)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER E400HL240H102, Pressure Line, 10 micron, Outside-In (MF0060193)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-39 (EMP-39)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16T (NP-16T)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (MP-31)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- CLESCO 1 3/16 In Bore-Eccentric Type Mounted Ball Bearing - Pillow (PBCM-BE-118)
- Sealmaster Pillow Block & Flange Bearings