Shop All Pillow Block Bearings
Sealmaster
PillowBlock SpltBase Bearing, Taprd Rlr, 3
Mfr # RPB 300-2
Zoro # G7801437
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 8 7/8 in
Product Information
- Brand Sealmaster
- MFR # RPB 300-2
- Zoro # G7801437
- UPC # 066228848008
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 in |
Dimension G | 1 3/4 in |
Bolt Size | 3/4 in |
Dimension C | 8-1/16 in to 9-11/16 in |
Overall Width | 4.5 in |
Dimension D | 3 in |
Overall Length | 11.75 in |
Dimension H | 6 3/8 in |
Dimension A | 3 1/8 in |
Dimension E | 1 51/64 in |
Dimension J | 4 3/4 in |
Overall Height | 6.375 in |
Dimension L | 4 3/4 in |
Dimension B | 11 3/4 in |
Base Height | 1.75 in |
Mounting Bolt Size | 3/4 in |
Bore Diameter | 3 in |
Base Width | 3 in |
Mount Hole Center-to-Center Length | 9 11/16 in |
Center Height | 3.125 in |
Description
Pillow Block Bearing, Base Height 1.75 in, Base Width 3 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 1,750 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 9 11/16 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6303C3)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 5’ 1/4" MPT Rigid Red (PU14-5-R)
- NTN NTN 6203LLU/16, RadialDeep Groove Ball Bearing 16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU/16)
- INTERSTATE PNEUMATICS In CO2 Disposable (3/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-38)
- SEALMASTER PillowBlock SB Bearing, Taprd Rlr, 2-15/16 (RPB 215-2)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Ball Bearing, MFP-48 (MFP-48)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/8" Bore (NP-30)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-211 (USRB5000-211)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-207D1)
- Sealmaster Pillow Block & Flange Bearings