Shop All Pillow Block Bearings
Sealmaster
PillowBlock SB Bearing, Tapered Rlr, 2-1/2
Mfr # RPB 208-2
Zoro # G8357876
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 13/16 in
Product Information
- Brand Sealmaster
- MFR # RPB 208-2
- Zoro # G8357876
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Dimension A | 2 3/4 in |
Dimension L | 3 15/16 in |
Dimension D | 2 3/4 in |
Dimension B | 10 3/8 in |
Dimension E | 1 37/64 in |
Bolt Size | 5/8 in |
Overall Width | 4 in |
Dimension C | 6-15/16 in to 8-11/16 in |
Overall Length | 10.375 in |
Dimension J | 4 in |
Dimension G | 1 5/8 in |
Overall Height | 5.625 in |
Dimension H | 5 5/8 in |
Bore Diameter | 2 1/2 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2.75 in |
Mount Hole Center-to-Center Length | 8 11/16 in |
Base Width | 2.751 in |
Base Height | 1.63 in |
Description
Pillow Block Bearing, Base Height 1.63 in, Base Width 2.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height 2.75 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 8 11/16 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERCO Actuator, Boiler and Water Heater (69170)
- ALLPAX Packing Hook Replacement Tip, Medium (AX1221)
- INGERSOLL-RAND Tune Up Kit (2190-TK1)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-115 (125158 NSTU SC 115)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-7/16 (RPB 207-2)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 3-15/16 in Bore, 11-3/4 to 14-3/4 in L Bolt Center-to-Center (701887)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Ball Bearing, MFP-48 (MFP-48)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NPL-31)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 211-2 (RPB 211-2)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS328)
- Sealmaster Pillow Block Bearings