Shop All Pillow Block Bearings
Sealmaster
PillowBlock SB Bearing, Taperd Rlr, 1-7/16
Mfr # RPB 107-2
Zoro # G8438735
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 5/8 in
Product Information
- Brand Sealmaster
- MFR # RPB 107-2
- Zoro # G8438735
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension C | 5-5/16 in to 5-15/16 in |
Bolt Size | 1/2 in |
Overall Length | 7.25 in |
Dimension J | 3 in |
Overall Width | 3 in |
Dimension L | 2 5/8 in |
Dimension H | 3 13/16 in |
Overall Height | 3.813 in |
Dimension D | 2 1/16 in |
Dimension G | 1 in |
Dimension B | 7 1/4 in |
Dimension A | 1 7/8 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Length | 5 15/16 in |
Center Height | 1 7/8 in |
Mounting Bolt Size | 1/2 in |
Base Width | 2.063 in |
Base Height | 1.125 in |
Description
Pillow Block Bearing, Base Height 1.125 in, Base Width 2.063 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 15/16 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose Reusable Splicer, 3/8" Barb (RP901375)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148530 (148530)
- LEESON 5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184T Frame, Tefc (131538.00)
- FESTO Push-In Connector QS-8H-6 (QS-8H-6)
- SEALMASTER Pillow Block Bearing, Ball, 3-1/4" Bore (MP-52)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SPM-31 CXU (SPM-31 CXU)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 1-7/16 in Bore, 5 to 6-3/8 in L Bolt Center-to-Center (701863)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- BROWNING Mounted Ball Bearing, Pillow Block, Stamped Steel, Setscrew, #SSPS116 (SSPS116)
- Sealmaster Pillow Block & Flange Bearings