Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # NPL-10
Zoro # G8987946
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/4 in
Product Information
- Brand Sealmaster
- MFR # NPL-10
- Zoro # G8987946
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Dimension A | 1 1/16 in |
Dimension E | 1 7/16 in |
Dimension D | 1 1/2 in |
Overall Width | 1.5 in |
Dimension L | 1 3/16 in |
Dimension J | 1 7/32 in |
Dimension C | 3-3/8 in to 4-1/8 in |
Dimension F | 7/16 in |
Overall Length | 5 in |
Overall Height | 2.312 in |
Dimension H | 2 5/16 in |
Dimension G | 3/8 in |
Dimension B | 5 in |
Bolt Size | 3/8 in |
Center Height | 1 1/16 in |
Mounting Bolt Size | 3/8 in |
Base Width | 1.5 in |
Base Height | 0.38 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Bore Diameter | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.38 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SA4594060T61)
- SPEEDAIRE Mandrel Bottle Adapter (42VA78)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201ZC3)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/8" Bore (NP-30)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-39 (MPD-39)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-211 (USRB5000-211)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- Sealmaster Pillow Block Bearings