Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # NP-39
Zoro # G8987937
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 1/4 in
Product Information
- Brand Sealmaster
- MFR # NP-39
- Zoro # G8987937
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Overall Height | 5.562 in |
Dimension A | 2 3/4 in |
Overall Width | 2.75 in |
Dimension J | 2 9/16 in |
Bolt Size | 5/8 in |
Dimension F | 11/16 in |
Overall Length | 9.5 in |
Dimension G | 7/8 in |
Dimension H | 5 9/16 in |
Dimension B | 9 1/2 in |
Dimension C | 6-7/8 in to 7-5/8 in |
Dimension E | 1 in |
Dimension L | 2 63/64 in |
Dimension D | 2 3/4 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 7 5/8 in |
Center Height | 2.75 in |
Base Height | 0.88 in |
Base Width | 2.75 in |
Description
Pillow Block Bearing, Base Height 0.88 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2.75 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (G1115KRR)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (6207 UC3)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- U.S. MOTORS Motor Brake Kit, 3 ft.-lb. (964223)
- SEALMASTER Pillow Block Bearing, Ball, 2-1/4" Bore (NP-36)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (MP-19)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NP-26)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-19T (NP-19T)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NP-28)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- Sealmaster Pillow Block Bearings