Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-5/8" Bore
Mfr # NPL-26
Zoro # G0106106
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Product Information
- Brand Sealmaster
- MFR # NPL-26
- Zoro # G0106106
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Dimension A | 2 1/16 in |
Dimension D | 2 1/8 in |
Dimension B | 7 1/2 in |
Overall Width | 2.125 in |
Dimension G | 5/8 in |
Dimension L | 2 19/64 in |
Dimension E | 13/16 in |
Dimension H | 4 3/16 in |
Overall Length | 7.5 in |
Bolt Size | 1/2 in |
Dimension F | 9/16 in |
Dimension J | 1 15/16 in |
Overall Height | 2.187 in |
Dimension C | 5-7/16 in to 6-1/16 in |
Mount Hole Center-to-Center Length | 6 3/64 in |
Base Height | 0.63 in |
Base Width | 2.13 in |
Mounting Bolt Size | 1/2 in |
Center Height | 2 1/16 in |
Bore Diameter | 1 5/8 in |
Description
Pillow Block Bearing, Base Height 0.63 in, Base Width 2.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 3/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 36.9in OC (1922V363)
- GAST Repair Kit, Compressor/Vacuum Pump (K575A-WW)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-606)
- CHICAGO DIE CASTING PULLEY 8X5/8"" (800A6)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NPL-28)
- SEALMASTER PillowBlock SB Bearing, Taprd Rlr, 2-15/16 (RPB 215-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore (700200)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SAP204-12G)
- Sealmaster Pillow Block & Flange Bearings