Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # MP-31
Zoro # G8527434
original price:
$370.69
10% off
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 3/4 in
Product Information
- Brand Sealmaster
- MFR # MP-31
- Zoro # G8527434
- UPC # 066246101383
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension E | 1 7/16 in |
Dimension L | 2 23/32 in |
Overall Height | 5.093 in |
Dimension F | 11/16 in |
Dimension H | 5 3/32 in |
Dimension A | 2 1/2 in |
Dimension C | 5-15/16 in to 7-9/16 in |
Dimension G | 7/8 in |
Overall Width | 2.875 in |
Overall Length | 9.5 in |
Bolt Size | 5/8 in |
Dimension D | 2 7/8 in |
Dimension J | 2 3/16 in |
Dimension B | 9 1/2 in |
Bore Diameter | 1 15/16 in |
Base Height | 0.88 in |
Mount Hole Center-to-Center Length | 7 35/64 in |
Center Height | 2.5 in |
Base Width | 2.88 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.88 in, Base Width 2.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 35/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.093 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7-3/4 to 8-1/16In, SAE 775, PK5 (300110775)
- TRITAN Spherical Plain, 45mm Bore, 75mm OD (GEH 45ES)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6000C 2Z C3 L038)
- AUTONICS Stepper Motor Controller, 1 Axis, 24VDC (PMC-1HS-USB)
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (MP-28)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, RPB 307-C4 (RPB 307-C4)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16T (NP-16T)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (MP-22)
- TRITAN Pillow Block Bearing, Ball, 3-1/2" Bore (UCP218-56)
- Sealmaster Pillow Block & Flange Bearings