Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # NP-20
Zoro # G8987912
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Product Information
- Brand Sealmaster
- MFR # NP-20
- Zoro # G8987912
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension A | 1 7/8 in |
Dimension B | 6 9/16 in |
Overall Height | 3.75 in |
Bolt Size | 1/2 in |
Overall Width | 1.875 in |
Dimension F | 9/16 in |
Dimension C | 4-11/16 in to 5-5/16 in |
Dimension L | 1 55/64 in |
Dimension E | 13/16 in |
Dimension G | 5/8 in |
Dimension H | 3 3/4 in |
Overall Length | 6.562 in |
Dimension J | 1 11/16 in |
Dimension D | 1 7/8 in |
Mount Hole Center-to-Center Length | 5 19/64 in |
Base Width | 1.88 in |
Base Height | 0.63 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1.875 in |
Description
Pillow Block Bearing, Base Height 0.63 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 19/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPA3150 Metric V-Belt, 3150mm Outside Length, 13mm Top Width, 1 Ribs (SPA3150)
- FESTO Push-In L-Fitting QSL-G1/2-16 (QSL-G1/2-16)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (32004X 90KA1)
- KURT Crimp Fitting, Straight, 1/4" ID, ORS (FFX-04-06)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-15/16 in Bore, 7-7/8 to 10-1/8 in L Bolt Center-to-Center (701881)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore (700200)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- Sealmaster Pillow Block Bearings