Shop All Take-Up Bearings
Sealmaster
Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-23
Mfr # ST-23
Zoro # G5001566
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.438 in
- Bolt Hole Size 7/8 in
- Height 4 in
- Width 1.688 in
- Length 5.063 in
Product Information
- Brand Sealmaster
- MFR # ST-23
- Zoro # G5001566
- UPC # 662461006191
- Country of Origin United States
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 1.438 in |
Bolt Hole Size | 7/8 in |
Height | 4 in |
Width | 1.688 in |
Length | 5.063 in |
Details
Housing | Take Up, Wide Slot |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- SKF SKF-51108, Single Row Ball Brgs, 51108 (51108)
- BOSTITCH REGULATOR+GAUGE KT 1/4""F (BTFP72326)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- DODGE Setscrew Ball Bearing, Type G Top Angle Take-Up Bearing, TP-G-115 (012340 TP-G-115)
- Sealmaster Pillow Block & Flange Bearings