Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16TC
Mfr # NP-16TC
Zoro # G5002342
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3-7/8 in to 4-1/8 in
- Mounting Surface to Shaft Center 1.438 in
Product Information
- Brand Sealmaster
- MFR # NP-16TC
- Zoro # G5002342
- UPC # 662461032701
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 3/8 in |
Overall Length | 5-1/2 in |
Overall Height | 2.813 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3-7/8 in to 4-1/8 in |
Mounting Surface to Shaft Center | 1.438 in |
Temp. Range | Up to 220°F |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 6350 RPM |
Dynamic Load Capacity | 2801 lb |
Finish | Powder Coated |
Locking Type | Concentric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX63 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (3GWY1)
- MILLER FLUID POWER Eye Bracket Cylinder Mount, 2 in Bore Dia (HV3-MKEB-200/250)
- CARLISLE 2100-14MPT-20 Panther Synchronous Belt (2100-14MPT-20)
- CHICAGO RAWHIDE Small Bore Seals, #7513 (7513)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-7/16 in Bore, 7-1/8 to 8-7/8 in L Bolt Center-to-Center (701876)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 200-C2 (RPB 200-C2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-28C (NP-28C)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/8" Bore (NP-30)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (MP-39)
- SEALMASTER RPB Standard-Duty Pillow Block Roller Bearing Unit With Seal Flinger, 2-3/16 in Bore (550215)
- Sealmaster Pillow Block & Flange Bearings