Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-22
Mfr # SFC-22
Zoro # G5002379
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/8 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Size 3/8 in
- Overall Height 1.313 in
Product Information
- Brand Sealmaster
- MFR # SFC-22
- Zoro # G5002379
- UPC # 662461003961
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1-3/8 in |
Bolt Size | 3/8 in |
Overall Height | 1.313 in |
Outside Dia. | 5 in |
Overall Width | 5 in |
Overall Length | 5 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Max. RPM | 4650 RPM |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Dynamic Load Capacity | 5782 lb |
Locking Type | Setscrew |
Lubrication | Lithium Complex NLGI 2 Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- KOYO Needle Roller Brg, 20, 20mm Bore, Open (FCB-20)
- DAYTON AX94 Cogged V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ5)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-75-43)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-43 (SFC-43)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- Sealmaster Flange Bearings