Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 7/8 In
Mfr # ER-14
Zoro # G8074735
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Dynamic Load Capacity (Lb.) 2,801 lb
- Locking Type Setscrew
- Inside Dia. 7/8 in
- Outside Dia. 52 mm
Product Information
- Brand Sealmaster
- MFR # ER-14
- Zoro # G8074735
- UPC # 662461008539
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 7/8 in |
Inside Dia. | 7/8 in |
Outside Dia. | 52 mm |
Width | 34.9 mm |
Ring End to Center Width | 0.859 in |
Outer Ring Width | 0.75 in |
Inner Ring Outside Diameter | 1.375 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Inner Ring Width | 1.38 in |
Bore Diameter | 7/8 in |
Outside Diameter | 2 3/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-14, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 7/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.375 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.75 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-88)
- WESTAR Engine Mount, EM-2384 (EM-2384)
- POWERFLITE Wright/Stander Repl V-Belt, 21/32"x94"L (71460071)
- LUBESITE Straight Adaptr, 1/8" NPT (F)x1/4-28" (M) (20-1)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SEALMASTER Gold Brgs Unit Matl (ER 31T)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-115 RESALE (123346 INS-SC-115)
- Sealmaster Ball Bearings