Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 2-7/16 In
Mfr # ER-39
Zoro # G8030111
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 in
- Inside Dia. 2 7/16 in
- Bearing Material Black Oxide
- Width 65.1 mm
- Locking Type Setscrew
Product Information
- Brand Sealmaster
- MFR # ER-39
- Zoro # G8030111
- UPC # 662461008843
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Inside Dia. | 2 7/16 in |
Width | 65.1 mm |
Outside Dia. | 110 mm |
Outside Diameter | 4 21/64 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Bore Diameter | 2 7/16 in |
Inner Ring Outside Diameter | 2.984 in |
Ring End to Center Width | 1.563 in |
Outer Ring Width | 1.25 in |
Inner Ring Width | 2.56 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-39, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 7/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.984 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.25 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/4 in, Grade Ms (BRSRX13MS)
- NTN NTN 8Q-RNA5902, Machined Ring Nrb WO Inner Ring 20 Mm Id X 28 Mm Od X 18 Mm W (8Q-RNA5902)
- SIEMENS Valve, Pneumatic, 3/4 In (257-02044)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-20R (ER-20R)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1-1/2 in Bore (705579)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-200 RESALE (123347 INS-SC-200)
- Sealmaster Ball Bearings