Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 2-3/8 In
Mfr # 2-26
Zoro # G8464504
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/8 in
- Dynamic Load Capacity (Lb.) 11,789 lb
- Width 65.1 mm
- Locking Type Setscrew
- Bearing Material Black Oxide
Product Information
- Brand Sealmaster
- MFR # 2-26
- Zoro # G8464504
- UPC # 662461000410
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 3/8 in |
Width | 65.1 mm |
Outside Dia. | 110 mm |
Inside Dia. | 2 3/8 in |
Bore Diameter | 2 3/8 in |
Inner Ring Width | 2.56 in |
Outside Diameter | 4 21/64 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Inner Ring Outside Diameter | 2.984 in |
Ring End to Center Width | 1.563 in |
Outer Ring Width | 1.25 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-26, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.984 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.25 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3/8\u0022 MPT, Steel 310 Series (310-42)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- 3M Spindle Assembly A0163, 1/pk (A0163)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65158)
- SEALMASTER Mounted Insert Only Ball Bearing, 3-1C (3-1C)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3-7/16 In (2-37)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-17T (2-17T)
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- Sealmaster Ball Bearings