Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-1/8 In
Mfr # ER-18
Zoro # G8410315
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Dynamic Load Capacity (Lb.) 4,381 lb
- Series ER
- Inside Dia. 1 1/8 in
- Bearing Material Black Oxide
Product Information
- Brand Sealmaster
- MFR # ER-18
- Zoro # G8410315
- UPC # 662461008591
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Inside Dia. | 1 1/8 in |
Width | 38.1 mm |
Outside Dia. | 62 mm |
Bore Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Ring End to Center Width | 0.875 in |
Outer Ring Width | 0.875 in |
Inner Ring Outside Diameter | 1.594 in |
Inner Ring Width | 1.5 in |
Outside Diameter | 2 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-18, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.594 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.875 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 2RS PRX)
- NATIONAL Small Bore Metric Seals, 40X72X7-R2LS32-S (40X72X7-R2LS32-S)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (3-112)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/8 In (2-16)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1/2 In (ER-8)
- HHIP TCMT-21.51 TiN Coated C-6 Carbide Insert (6004-9021)
- Sealmaster Insert Bearings