Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-1/4 In
Mfr # ER-20
Zoro # G8179753
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Inside Dia. 1 1/4 in
- Bearing Material Black Oxide
- Series ER
- Dynamic Load Capacity (Lb.) 5,782 lb
Product Information
- Brand Sealmaster
- MFR # ER-20
- Zoro # G8179753
- UPC # 662461008614
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Inside Dia. | 1 1/4 in |
Outside Dia. | 72 mm |
Width | 42.9 mm |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.938 in |
Inner Ring Width | 1.69 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Bore Diameter | 1 1/4 in |
Ring End to Center Width | 1 in |
Inner Ring Outside Diameter | 1.859 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.859 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.938 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting SS Assort, 50 pcs (DISP-GFSS50)
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- EATON Fan Kit, Frame 3, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR3FAN)
- BREEZE HD Mini Hose Clamp PK10 (BR 6504)
- SEALMASTER Insert Bearing, Bore Dia. 1-3/16 In, Steel (SRC-19)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (ER-10)
- SEALMASTER Mounted Insert Only Ball Bearing, AR-1-14 (AR-1-14)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/8 In (ER-18)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- Sealmaster Insert Bearings