Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taper Rollr, 2-1/2"
Mfr # RFP 208
Zoro # G0278516
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Sealmaster
- MFR # RFP 208
- Zoro # G0278516
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 7.625 in |
Dimension D | 5 1/2 in |
Dimension H | 5/8 in |
Overall Width | 4 in |
Dimension P | 5 1/2 in |
Dimension E | 1 7/16 in |
Dimension B | 7 5/8 in |
Dimension A | 4 in |
Dimension L | 3 15/16 in |
Dimension N | 1 7/16 in |
Dimension J | 6 1/2 in |
Dimension G | 3 15/16 in |
Dimension BC | 6 1/2 in |
Dimension F | 1 13/16 in |
Overall Length | 7.625 in |
Dimension C | 2 3/4 in |
Bolt Circle Diameter | 6.5 in |
Inner Ring Width | 3.937 in |
Bore Diameter | 2 1/2 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-208, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in, Number of Mount Holes 4, Overall Height 7.625 in, Overall Length 7.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-BS-115/1-ACGK)
- DDS Shaft Seal, 20 x 52 x 7 mm., SCV, Fluoro Rubber (20527SCV)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CH00B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182216)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- Sealmaster Pillow Block & Flange Bearings