Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # SF-32
Zoro # G7897452
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Sealmaster
- MFR # SF-32
- Zoro # G7897452
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 6.5 in |
Dimension N | 7/8 in |
Dimension L | 2 23/32 in |
Dimension D | 1 3/4 in |
Dimension B | 5 1/8 in |
Overall Width | 2 3/16 in |
Dimension H | 2 3/16 in |
Dimension M | 1 5/16 in |
Dimension F | 21/32 in |
Dimension G | 9/16 in |
Dimension J | 5 1/4 in |
Dimension A | 6 3/8 in |
Overall Length | 6.5 in |
Dimension E | 2 5/16 in |
Dimension C | 13/16 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Size | 43/64 in |
Back Side to Center Width | 0.984 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4, Overall Height 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 250 psi (7D740)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (MSF-19)
- SEALMASTER Flange Bearing, 4-Bolt, Tapered Roller, 3" (RFB 300)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32R)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-47 (MFC-47)
- Sealmaster Flange Bearings