Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 2" Bore
Mfr # SFT-32R
Zoro # G7826183
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Sealmaster
- MFR # SFT-32R
- Zoro # G7826183
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 9/16 in |
Overall Height | 4 9/16 in |
Overall Length | 7 7/16 in |
Dimension J | 4 9/16 in |
Dimension N | 3/4 in |
Dimension G | 9/16 in |
Dimension M | 1 9/32 in |
Overall Width | 2 5/32 in |
Dimension A | 7 7/16 in |
Dimension L | 2 15/32 in |
Dimension C | 9/16 in |
Dimension D | 1 9/16 in |
Dimension E | 2 5/32 in |
Dimension B | 6 3/16 in |
Dimension H | 4 in |
Dimension F | 19/32 in |
Mount Hole Center-to-Center Height | 6 3/16 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Bore Diameter | 2 in |
Mounting Bolt Size | 9/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 3/16 in, Number of Mount Holes 2, Overall Height 4 9/16 in, Overall Length 7 7/16 in, Overall Width 2 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Oil Filter, For 50-100 HP Compressors (39911631)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BC)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 3/4" FFX x 3/4" FJX90 - 3250 psi (XCP3-08,12FFX-12FJX90,48 IN OAL)
- D&D 187" Outside Length, 7/8" Top Width, 1 Ribs (C183)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SRF-12)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- TRITAN Flange, 4 Bolt, Stainless, Bore 2.4375" (UCFSS212-39SS)
- Sealmaster Flange Bearings