Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 13/16" Bore
Mfr # SFT-13
Zoro # G8100994
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 13/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Sealmaster
- MFR # SFT-13
- Zoro # G8100994
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 13/16 in |
Bolt Size | 7/16 in |
Overall Height | 2.75 in |
Dimension B | 3 57/64 in |
Overall Length | 4.875 in |
Dimension D | 1 1/32 in |
Dimension N | 9/16 in |
Dimension L | 1 3/8 in |
Dimension G | 17/32 in |
Dimension E | 1 7/16 in |
Dimension J | 2 3/4 in |
Dimension H | 2 3/8 in |
Dimension M | 13/16 in |
Overall Width | 1 7/16 in |
Dimension F | 15/32 in |
Dimension A | 4 7/8 in |
Dimension C | 17/32 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Bore Diameter | 13/16 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 13/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in, Number of Mount Holes 2, Overall Height 2.75 in, Overall Length 4.875 in, Overall Width 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- NTN Disc Bearing, 1.77 In. Bore (DS209TTR6JA)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- SEALMASTER SFT Non-Expansion Standard Duty Flange Mount Ball Bearing Unit, 1 in Bore (705479)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (SFT-27)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-20 (MFC-20)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCX6)
- Sealmaster Flange Bearings