Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1/2" Bore
Mfr # SFT-8
Zoro # G8168063
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Sealmaster
- MFR # SFT-8
- Zoro # G8168063
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 3/8 in |
Overall Height | 2.375 in |
Dimension E | 1 9/32 in |
Dimension L | 1 3/16 in |
Overall Length | 4 13/32 in |
Dimension B | 3 in |
Overall Width | 1 5/16 in |
Dimension M | 23/32 in |
Dimension H | 1 15/16 in |
Dimension N | 1/2 in |
Dimension D | 15/16 in |
Dimension G | 7/16 in |
Dimension F | 13/32 in |
Dimension A | 3 7/8 in |
Dimension C | 7/16 in |
Dimension J | 2 5/16 in |
Mount Hole Size | 25/64 in |
Bore Diameter | 1/2 in |
Mount Hole Center-to-Center Height | 3 in |
Mounting Bolt Size | 3/8 in |
Back Side to Center Width | 0.671 in |
Mount Hole Center-to-Center Length | 3 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.671 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCW 201-8, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 in, Number of Mount Holes 2, Overall Height 2.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Rust Inhibitor Lubricant, 6.5 oz (300035)
- FESTO Manual Override AHB-MEB (AHB-MEB)
- GATES Synchro-Power Polyurethane Belts, T5-690-16 (T5-690-16)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 84,148584 (148584)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- AMI BEARINGS -SINGLE ROW BALL BEARING - 1 NORMAL NARROW WIDTH SET SCREW BEARING INSERT (B5-16)
- Sealmaster Pillow Block & Flange Bearings