Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1-7/8" Bore
Mfr # SFT-30
Zoro # G7914715
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Sealmaster
- MFR # SFT-30
- Zoro # G7914715
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/8 in |
Bolt Size | 9/16 in |
Overall Height | 4 17/32 in |
Overall Length | 7.75 in |
Dimension E | 2 5/32 in |
Dimension F | 19/32 in |
Dimension C | 9/16 in |
Dimension A | 7 7/16 in |
Overall Width | 2 5/32 in |
Dimension H | 4 in |
Dimension L | 2 15/32 in |
Dimension G | 9/16 in |
Dimension B | 6 3/16 in |
Dimension N | 3/4 in |
Dimension D | 1 9/16 in |
Dimension J | 4 9/16 in |
Dimension M | 1 9/32 in |
Bore Diameter | 1 7/8 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Mount Hole Size | 5/8 in |
Back Side to Center Width | 0.859 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 6 3/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.859 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC210-30, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 3/16 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (AK74)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L522)
- RULAND Controlflex Coupling Insert, OD 1.457" / 37.0mm, Acetal (CPFRG23/37-AT)
- ILB GOLD Stator Cover, Replacement For Wai Global 46-82508 (46-82508)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (SFT-27)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ARFLU-1.1/4S)
- Sealmaster Pillow Block & Flange Bearings