Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # SRF-20R
Zoro # G8988086
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
Product Information
- Brand Sealmaster
- MFR # SRF-20R
- Zoro # G8988086
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 1 21/32 in |
Dimension J | 3 1/2 in |
Dimension B | 4 3/8 in |
Overall Width | 3.5 in |
Dimension H | 1 1/16 in |
Dimension E | 1 5/8 in |
Dimension G | 1 21/32 in |
Dimension D | 1 1/4 in |
Dimension A | 5 3/8 in |
Dimension M | 3 1/4 in |
Overall Length | 5.375 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mount Hole Size | 1/2 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 2, Overall Height 1 21/32 in, Overall Length 5.375 in, Overall Width 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (4G-4MBSPP)
- SUPCO Molded Cogged V Belt, BX59 (BX59)
- ZORO SELECT M10-1.5X20 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1020BF8)
- GATES MegaCrimp Couplings (8G-6MP)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- SEALMASTER SFT Non-Expansion Standard Duty Flange Mount Ball Bearing Unit, 1 in Bore (705479)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-24T (SFC-24T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- Sealmaster Pillow Block & Flange Bearings