Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray
Mfr # 12-30-M-N
Zoro # G9416434
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Pipe Size 3/4 in
- Color Gray
- Connection Type MNPT
- Length 30 in
Product Information
- Brand Sealflex
- MFR # 12-30-M-N
- Zoro # G9416434
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 3/4 in |
Length | 30 in |
Details
Material | Steel Hose/Brass Fittings |
Color | Gray |
Connection Type | MNPT |
Temp. Range | 500 Degrees F |
Item | Coolant Hose |
Description
Coolant Hose, Pipe Size 3/4 in, Length 30 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (Pro 45)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- MOEN Handle Kit, 47001 (47001)
- TOTO Replacement Valve For Cap Assy (THU123)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 12 in.L, Gray (08-12-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 12 in.L, Gray (12-12-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 6 in.L, Gray (02-06-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 36 in.L, Gray (04-36-M-N)
- CHICAGO FAUCET Stem Assembly (173-108KJKABRBF)
- Sealflex Faucet Repair and Maintenance