Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/4 in.Pipe, 36 in.L, Gray
Mfr # 04-36-M-N
Zoro # G9416172
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Connection Type MNPT
- Color Gray
- Pipe Size 1/4 in
- Temp. Range 500 Degrees F
Product Information
- Brand Sealflex
- MFR # 04-36-M-N
- Zoro # G9416172
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 1/4 in |
Length | 36 in |
Details
Material | Steel Hose/Brass Fittings |
Connection Type | MNPT |
Item | Coolant Hose |
Color | Gray |
Temp. Range | 500 Degrees F |
Description
Coolant Hose, Pipe Size 1/4 in, Length 36 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 632622 Pressure Switch M7 (632622)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 80 (1LLU6)
- ZORO SELECT Stopper, White, Rubber, 3" L (EZ-30109)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-5/8 in. Tube, 304SS (HT26SS)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 21 in.L, Gray (06-21-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 12 in.L, Gray (08-12-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 12 in.L, Gray (06-12-M-N)
- KOHLER Stem Extension, Short (73089)
- Sealflex Faucet Repair and Maintenance