Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray
Mfr # 04-30-M-N
Zoro # G9416163
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Length 30 in
- Color Gray
- Pipe Size 1/4 in
- Temp. Range 500 Degrees F
Product Information
- Brand Sealflex
- MFR # 04-30-M-N
- Zoro # G9416163
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 30 in |
Pipe Size | 1/4 in |
Details
Material | Steel Hose/Brass Fittings |
Color | Gray |
Temp. Range | 500 Degrees F |
Connection Type | MNPT |
Item | Coolant Hose |
Description
Coolant Hose, Pipe Size 1/4 in, Length 30 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size (1436-010)
- TYGON Tubing, Tygothane(R), 1 In OD, 100 Ft (AEM02053)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 18 in.L, Gray (06-18-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 15 in.L, Gray (02-15-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray (12-09-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 15 in.L, Gray (08-15-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- WATERSAVER Laminar Flow Outlet, 3/8 In (BO058)
- Sealflex Faucet Repair and Maintenance