Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/4 in.Pipe, 21 in.L, Gray
Mfr # 04-21-M-N
Zoro # G9416145
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Connection Type MNPT
- Pipe Size 1/4 in
- Color Gray
- Length 21 in
Product Information
- Brand Sealflex
- MFR # 04-21-M-N
- Zoro # G9416145
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 1/4 in |
Length | 21 in |
Details
Material | Steel Hose/Brass Fittings |
Connection Type | MNPT |
Item | Coolant Hose |
Color | Gray |
Temp. Range | 500 Degrees F |
Description
Coolant Hose, Pipe Size 1/4 in, Length 21 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (8210D014)
- PARKER Flare Fittings, Brass, 1 (664FHD-4-4)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 8mm to 6mm (PW0806)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 12 in.L, Gray (12-12-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray (02-09-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 15 in.L, Gray (02-15-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- ZORO SELECT Seat, Brass Material, PK10 (98366N)
- Sealflex Faucet Repair and Maintenance