Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/2 in.Pipe, 36 in.L, Gray
Mfr # 08-36-M-N
Zoro # G9416355
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Temp. Range 500 Degrees F
- Color Gray
- Pipe Size 1/2 in
- Connection Type MNPT
Product Information
- Brand Sealflex
- MFR # 08-36-M-N
- Zoro # G9416355
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 1/2 in |
Length | 36 in |
Details
Material | Steel Hose/Brass Fittings |
Temp. Range | 500 Degrees F |
Color | Gray |
Connection Type | MNPT |
Item | Coolant Hose |
Description
Coolant Hose, Pipe Size 1/2 in, Length 36 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-02)
- AMERICAN FILTER CO 4 H, 3 PK (4396508-AFC-RF-W1-3-68521)
- ZORO SELECT PVC Tee, Insert x Insert x Double Helix, 3/4 in Pipe Size (1401099)
- MOEN Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome (8894)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 12 in.L, Gray (12-12-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 21 in.L, Gray (08-21-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 15 in.L, Gray (08-15-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 12 in.L, Gray (06-12-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- VINTAGE CC83251X 1/2" Sweat, 3/8" O.D. Comp Straight Shut-off Valve w/5"Extnsn (CC83251X)
- Sealflex Faucet Repair and Maintenance