Shop All Pipe Thread Sealant Tape
Sealex
Joftt Sealant, 1/2 ft. W, White, 150 ft. L
Mfr # SX0000-0500-0150
Zoro # G1610071
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Length 150 ft
- Color White
- Gas Pressure Range 0 to 2000 psi
Product Information
- Brand Sealex
- MFR # SX0000-0500-0150
- Zoro # G1610071
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2 in |
Length | 150 ft |
Overall Length | 150 ft |
Overall Width | 1/2 in |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 1/2 in, Overall Length 150 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 1-1/2X 50 YD-EZ FLEX METALITE P100J (NR26287)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 0.5 mL Capsule (232532)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-3 Spools (EJS1500.75015X3)
- SEALEX Joftt Sealant, 5/8 ft. W, White, 150 ft. L (SX0000-0625-0150)
- SEALEX Joftt Sealant, 3/16 ft. W, White, 75 ft. L (SX0000-0188-0075)
- SEALEX Joftt Sealant, 1" W, White, 20 ft. L (SX0000-1000-0020)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- SEALEX Joint Sealant, 3/4 in. W, White, 100 ft. L (SX0000-0750-0100)
- VULCAN Plumbers Tape 1/2X.004X260In (W974)
- Sealex Pipe Thread Sealant Tape