Shop All Pipe Thread Sealant Tape
Sealex
Joftt Sealant, 1" W, White, 20 ft. L
Mfr # SX0000-1000-0020
Zoro # G1610135
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Length 20 ft
- Color White
- Gas Pressure Range 0 to 2000 psi
Product Information
- Brand Sealex
- MFR # SX0000-1000-0020
- Zoro # G1610135
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1 in |
Length | 20 ft |
Overall Length | 20 ft |
Overall Width | 1 in |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 1 in, Overall Length 20 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE OSI Quad Max White Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1868684)
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- WELLER 5Cc Syringe Barrel For Luer Lok/No153 (5LL1)
- SILICONE II GE Advanced Silicone White Silicone 2 Kitchen and Bath Caulk Sealant 2.8 oz (GE281)
- SEALEX Joint Sealant, 1/4 in. W, White, 50 ft. L (SX0000-0250-0050)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- SEALEX Joint Sealant, 3/4 in. W, White, 100 ft. L (SX0000-0750-0100)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- SEALEX Joint Sealant, 3/8 in. W, White, 25 ft. L (SX0000-0375-0025)
- SEALEX Joftt Sealant, 1 ft. W, White, 80 ft. L (SX0000-1000-0080)
- THRIFCO PLUMBING 3/4 Inch X 520 PTFE Tape (4400160)
- Sealex Pipe Sealants