Shop All Pipe Thread Sealant Tape
Sealex
Joftt Sealant, 1 ft. W, White, 80 ft. L
Mfr # SX0000-1000-0080
Zoro # G1610001
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Width 1 in
- Length 80 ft
- Thickness 0.210 in to 0.350 in
Product Information
- Brand Sealex
- MFR # SX0000-1000-0080
- Zoro # G1610001
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1 in |
Length | 80 ft |
Overall Length | 80 ft |
Overall Width | 1 in |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 1 in, Overall Length 80 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Green, 5/8 In. Dia., PK250 (15C638)
- 3M Double Sided Tape, Acrylic Foam, 3/4in, PK2 (4658)
- BLACK JACK Black Driveway Sealer, 4.75 gal (6451-9-30)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- SEALEX Joint Sealant, 3/8 in. W, White, 25 ft. L (SX0000-0375-0025)
- SEALEX Joint Sealant, 3/4 in. W, White, 100 ft. L (SX0000-0750-0100)
- SEALEX Joint Sealant, 1/8 in. W, White, 100 ft. L (SX0000-0125-0100)
- SEALEX Joftt Sealant, 5/8 ft. W, White, 150 ft. L (SX0000-0625-0150)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1/2 In. W, 260 In. L (46231A)
- Sealex Pipe Sealants