Shop All Case Sealer Parts
Sealer Sales
Semi-Automatic Uniform Carton Sealer w/ Top and Bottom Drive Belts, 3" Tape Head
Mfr # CS-6050-3Tape
Zoro # G006584495
product price: $2,443.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,443.99
Free 30-Day Returns
Product Information
- Brand Sealer Sales
- MFR # CS-6050-3Tape
- Zoro # G006584495
- UPC # 768563761485
- Country of Origin China
- Category Case Sealer Parts
Description
Our CS-Series of carton sealers are operator fed and designed for heavy duty applications. These machines are reliable, cost-effective and durable providing savings to your production process. More importantly, these machines provide a professional looking seal. The CS-6050 Semi-Automatic Uniform Carton Sealer with Easy Manual Carton Size Adjustment has a 4-belt design (2 top and 2 bottom). The machine comes complete with infeed/exit conveyors, casters, power cord, and plug.
The operator simply folds the top flats of the corrugated carton and feeds it into the machine. The CS-6050 applies a single tape to both the top and bottom of the case simultaneously. The CS-6050 can be easily adjusted in only seconds to process a different size carton. Excellent for taller boxes.
FEATURES:
3" Tape Head
Adjustable height of table
Heavy duty frame
Manually adjust height and width of machine for each box size
Suitable for taller cartons
Up and down driving
Operator feeds and folds flaps into machine
Carton Length Requirements: at least 6"
Carton Width Requirements: 6.3" - 19.7"
Carton Height Requirements: 5.9" - 23.6"
The operator simply folds the top flats of the corrugated carton and feeds it into the machine. The CS-6050 applies a single tape to both the top and bottom of the case simultaneously. The CS-6050 can be easily adjusted in only seconds to process a different size carton. Excellent for taller boxes.
FEATURES:
3" Tape Head
Adjustable height of table
Heavy duty frame
Manually adjust height and width of machine for each box size
Suitable for taller cartons
Up and down driving
Operator feeds and folds flaps into machine
Carton Length Requirements: at least 6"
Carton Width Requirements: 6.3" - 19.7"
Carton Height Requirements: 5.9" - 23.6"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Post w/economy mailbox, ornate base, black color w/black solar lamp (LPST-700-E1-SL-BL)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (11A762)
- AVERY Clean Edge Business Cards, Uncoat, PK200 (5871)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 29 H (56GL67)
- SEALER SALES Semi-Automatic Uniform Carton Sealer w/ Top and Bottom Drive Belts (CS-6050)
- 3M 3M„¢ AccuGlide„¢ 2+ Upper Taping Head, 15-3/4"L x 4-3/16"W x 14-1/4"H, Gray (7000001319)
- GLOBAL INDUSTRIAL Carton Sizer Replacement Blade (244287)
- GEC Global Industrial Replacement Back Rubber Roller Assembly For 412559 (412570)
- 3M 3M„¢ AccuGlide„¢ 2+ Lower Taping Head, 18"L x 4-1/8"W x 22"H, Gray (7000049166)
- GLOBAL INDUSTRIAL Replacement 2 Front Rubber Roller Assembly For 412559 (412569)
- 3M 3M„¢ AccuGlide„¢ II Lower Taping Head, 1-1/2" (7010319473)
- Sealer Sales Case Sealer Parts