Shop All Polybag Sealers
Sealer Sales
KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width
Mfr # KF-150CST
Zoro # G806581564
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 6"
- Seal Width 5/8" / 15mm
- Material ABS Plastic
- Height 3
Product Information
- Brand Sealer Sales
- MFR # KF-150CST
- Zoro # G806581564
- UPC # 702403653134
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 6" |
Seal Width | 5/8" / 15mm |
Height | 3 |
Width | 7 |
Length | 7 |
Details
Item | Bag Sealers - Direct Heat - Portable |
Heat Sealing Type | Direct |
Material | ABS Plastic |
Features | Portable direct heat sealers that are lightweight and easy to use anywhere |
Thickness | Up to 20mil thickness |
Color | Black |
Tape Paper Weight | 2-lbs |
Voltage | 110V |
Description
The heat sealer is ideal for sealing small, irregular or extra long packages. Constructed with a high impact ABS thermal casting for heavy applications. A 5-15 min warm-up time is needed. Two temperature settings (high / low) - 215° F and 350° F
Seal Length: 6"
Seal Width: 15mm
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
Seal Length: 6"
Seal Width: 15mm
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box (UNV79000***)
- BIC Pen, Atlantis, Exact, Fine, Bk, PK12 (VCGN11BK)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Black, 10.25 x 7.68, 150 Sht (UNV66353)
- SEALER SALES 24" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-605A)
- SEALER SALES Horizontal w Vertical Kit Band Sealer Embossing, Right Feed, 30mm Seal Width (CBS-880II-30mm)
- SEALER SALES 16 Portable Direct Heat Sealer w PTFE Coated Bars w 12mm Seal Width, German Manufactured (hpl WSZ 400 TB)
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, White (KF-300H-WHITE)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- SEALER SALES 12" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-305AT)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- Sealer Sales Polybag Sealers