Shop All Polybag Sealers
Sealer Sales
KF-150CST w/ Adjustable Temperature Controller
Mfr # KF-150CSTA
Zoro # G606581610
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 6"
- Seal Width 5/8" / 15mm
- Thickness Up to 20mil thickness
- Length 7
Product Information
- Brand Sealer Sales
- MFR # KF-150CSTA
- Zoro # G606581610
- UPC # 702403653165
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 6" |
Seal Width | 5/8" / 15mm |
Length | 7 |
Width | 7 |
Height | 3 |
Details
Item | Bag Sealers - Direct Heat - Portable |
Heat Sealing Type | Direct |
Thickness | Up to 20mil thickness |
Material | ABS Plastic |
Features | Portable direct heat sealers that are lightweight and easy to use anywhere |
Tape Paper Weight | 2-lbs |
Voltage | 110V |
Color | Black |
Description
The heat sealer is ideal for sealing small, irregular or extra long packages. Constructed with a high impact ABS thermal casting for heavy applications. A 5-15 min warm-up time is needed.
Seal Length: 6"
Seal Width: 15mm
Adjutsable temperature settings for a wider range of sealing materials (284-392° F)
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
Seal Length: 6"
Seal Width: 15mm
Adjutsable temperature settings for a wider range of sealing materials (284-392° F)
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Black Set of 24, 24PK (89311-PK)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, White, PK3 (3175)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-220DTS)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- SEALER SALES 12" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-305AT)
- SEALER SALES 24" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-602)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- Sealer Sales Polybag Sealers