Sealer Sales

Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding


product price: $3,125.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

FRM-1120C is designed to quickly and efficiently seal any thermoplastic material including PE, PPE, stand up pouches, gusseted bags, and moisture barrier bags. This sealer can also be used in a wide array of fields such as: food, medical, and cosmetics industries. Equipped with a seal head that can tilt 30°, the FRM-11120C is capable of sealing bags with liquids.
Features:
Durable stainless steel
Easy to operate - minimal operator training
Ideal for medium duty applications
Tilting seal head which allows the machine to tilt up to 30°
Suitable for any product including liquids
Solid state digital temperature controller that maintains the seal bars at a proper temperature for consistent seal quality
Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
Dry ink coding allows for printing at the seal line
Unit feeds from right to left

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.