Shop All Stretch Wrap
Sealer Sales
High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity
Mfr # SPW-983LP-SCALE
Zoro # G806581649
product price: $16,028.99
/ea
Item requires special delivery charges. A $700.00 per item surcharge will be applied.
$16,028.99
Free 30-Day Returns
Key Features
- Includes Low Profile Includes Ramp
- Features Powered pre-stretch @ 225%; Includes Weight scale packages
- Load Capacity - Stretch Wrap Machines 4000-lb Load Capacity
- Turntable Size 59" Diameter
- Load Capacity 4,000-lbs
Product Information
- Brand Sealer Sales
- MFR # SPW-983LP-SCALE
- Zoro # G806581649
- Country of Origin Taiwan, Province of China
- Category Stretch Wrap
Dimensions
Turntable Size | 59" Diameter |
Size | 50"L x 50"W x 85"H |
Details
Includes | Low Profile Includes Ramp |
Item | Pallet Stretch Wrapper |
Features | Powered pre-stretch @ 225%; Includes Weight scale packages |
Load Capacity - Stretch Wrap Machines | 4000-lb Load Capacity |
Load Capacity | 4,000-lbs |
For Use With | Stretch Film |
Voltage | 115 Volts, 1 Phase, 15 Amp |
Description
High Quality Pallet Stretch Wrapper w/ Built-in Weight Scale,Low Profile,250% Break Stretch,4,000lb Load Capacity.SPW-983HP is a high profile model that can be loaded by forklift only. Ramp not included.
SPW-983LP is a low profile model that can be loaded by forklift or pallet. Includes extra long ramp for use with electric pallet jacks.
FEATURES:
Powered pre-stretch at 225%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-15RPM
Weigh scale includes:
5,000 lb Capacity Weigh Scale using built in load cells to determine accurate weights, includes LED readout with remote cable which can be affixed to the machine frame or a remote location. Scale is accurate to 2 kg (4.4lbs)
SPW-983LP is a low profile model that can be loaded by forklift or pallet. Includes extra long ramp for use with electric pallet jacks.
FEATURES:
Powered pre-stretch at 225%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-15RPM
Weigh scale includes:
5,000 lb Capacity Weigh Scale using built in load cells to determine accurate weights, includes LED readout with remote cable which can be affixed to the machine frame or a remote location. Scale is accurate to 2 kg (4.4lbs)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 4", Kraft, 25/Bundle (11A615)
- PRECISE Rolling Ball Pens, Retractable, 0.5mm Tip, 7/PK, AST PK (PIL26095)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- SEALER SALES Mid-Range Pallet Stretch Wrapper, High Profile (No Ramp), 150% Break Stretch, 4,000-lb Load Capacity (SPW-982HP)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Scale, 250% Break Stretch, 4,000-lb Load Cap. (SPW-983HP-SCALE)
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- FAVOR WPLMAX01 Heavy Pallet Film Wrap, 18 in. x 1500 ft. (FA1731740)
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green (15A941)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- Sealer Sales Stretch & Shrink Wrap