Shop All Product Packaging Containers & Supplies
Sealer Sales
Hand Wheel Sealer w 5mm Seal Width
Mfr # HWS-802HW
Zoro # G107198409
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sealer Sales
- MFR # HWS-802HW
- Zoro # G107198409
- UPC # 702403653363
- Country of Origin Taiwan, Province of China
- Category Product Packaging Containers & Supplies
Description
HWS802HW is constant heat hand wheel sealer that seal plastic material in any configuration with a 5mm seal width Simply place the PTFE coated wheel along the material whether the material is polyethylene or cellophane These versatile sealers can make round, oval, square or any unique shape with a textured mesh sealFEATURES Great for irregular size packaging Suited for sealing thicker materials Equipped with a convenient rack to hold sealer when not in use Temperature can be regulated from 150F to 360F with a quick turn of the knob Temperature controller contains onoff switch with safety light Sealing wheel is PTFE coated with an embossed design and makes 14 5mm on the 802 model Safety shield protects user from accidentally touching the hot wheel Protective rubber mat included All metal construction Warm up time required 510 minutes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PIXMA TS9520 Wireless Inkjet All-In-One Printer, Copy/Print/Scan (2988C002)
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- SEALER SALES OnPak Ultrasonic Dot Line Sealer (OnPak_Dot-Line)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- SEALER SALES 14 FSSeries Foot Sealer w 8mm Seal Width (FS-358F)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- SEALER SALES Hand Wheel Sealer w 10mm Seal Width (HWS-803HW)
- SEALER SALES 8lb 3.6kg Metallized Stand Up Zip Pouches, 500PK (MUB8P02-NZ)
- TRICORBRAUN 48Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600234)
- Sealer Sales Product Packaging Containers & Supplies