Shop All Heat Sealer Parts
Sealer Sales
Free Standing Vertical Band Sealer
Mfr # HL-M1120LD
Zoro # G606584482
product price: $4,055.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,055.99
Free 30-Day Returns
Product Information
- Brand Sealer Sales
- MFR # HL-M1120LD
- Zoro # G606584482
- UPC # 702403653400
- Country of Origin China
- Category Heat Sealer Parts
Description
HL-M1120LD is designed to quickly and efficiently seal any thermoplastic material including PE, PPE, stand up pouches, gusseted bags, and moisture barrier bags. This sealer can also be used in a wide array of fields such as food, medical and cosmetics industries.
Features:
Adjustable height of both sealing head and conveyor belt providing maximum capacity of bag sizes
Durable stainless steel construction
Easy to operate - minimal operator training
Fast warm uptime
Ideal for medium duty and heavy duty applications
The vertical configuration makes this suitable for any product including liquids
Solid state digital temperature controller that maintains the seal bars at a proper temperature for consistent seal quality
Motorized rubber conveyor for speed control
Knurled pressure wheels with variable pressure adjustment
Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
Fully adjustable conveyor (both height and depth of conveyor in relation to seal bars can be adjusted)
Dry ink coding allows for printing at the seal line
Unit feeds from Right to Left
Spare parts kit includes PC board, PTFE belt, wheel belt, carbon brush, and type.
Features:
Adjustable height of both sealing head and conveyor belt providing maximum capacity of bag sizes
Durable stainless steel construction
Easy to operate - minimal operator training
Fast warm uptime
Ideal for medium duty and heavy duty applications
The vertical configuration makes this suitable for any product including liquids
Solid state digital temperature controller that maintains the seal bars at a proper temperature for consistent seal quality
Motorized rubber conveyor for speed control
Knurled pressure wheels with variable pressure adjustment
Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
Fully adjustable conveyor (both height and depth of conveyor in relation to seal bars can be adjusted)
Dry ink coding allows for printing at the seal line
Unit feeds from Right to Left
Spare parts kit includes PC board, PTFE belt, wheel belt, carbon brush, and type.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- XEROX XEROX COMP VERSALINK C400/C405 MAGENTA (106R03527)
- ZORO SELECT Corrugated Sheets, 22" x 28", Kraft, 50/Bundle (55VJ97)
- PACON Classroom Keepers® Magazine Holders, 6 Assorted Colors (P001327)
- SEALER SALES Replacement Kit for YC-600HL (RK-24L-YC-600HL)
- SEALER SALES Replacement Kit for W-305A (RK-12A5-W-305A)
- SEALER SALES Heater Terminal for FKR-A Double Impulse Portable Sealers (HTA-FKRA)
- SEALER SALES Silicone Rubber Pad for KF-500HC, KF-505HC (SR-KF-500HC/505HC)
- SEALER SALES Foot Switch for TEW Auto Sealer (FS-TEW)
- SEALER SALES Replacement Kit for FR-770 (SPK-FR-770)
- SEALER SALES Sealing Belt for FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers (FRM-1120C-10)
- Sealer Sales Heat Sealer Parts