Shop All Stretch Wrap
Sealer Sales
Entry Level Pallet Stretch Wrapper, High Profile (No Ramp), 100% Break Stretch, 3,000-lb Load Capacity
Mfr # SPW-981HP
Zoro # G406581629
product price: $8,220.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$8,220.99
Free 30-Day Returns
Key Features
- Features Powered pre-stretch @ 100%
- Width 83
- Length 59
- Color Grey
- Load Capacity - Stretch Wrap Machines 3000-lb Load Capacity
Product Information
- Brand Sealer Sales
- MFR # SPW-981HP
- Zoro # G406581629
- UPC # 768563760280
- Country of Origin Taiwan, Province of China
- Category Stretch Wrap
Dimensions
Width | 83 |
Length | 59 |
Size | 50"L x 50"W x 85"H |
Turntable Size | 59" Diameter |
Height | 116 |
Details
Item | Pallet Stretch Wrapper |
Features | Powered pre-stretch @ 100% |
Color | Grey |
Load Capacity - Stretch Wrap Machines | 3000-lb Load Capacity |
Voltage | 115 Volts, 1 Phase, 15 Amp |
For Use With | Stretch Film |
Load Capacity | 3,000-lbs |
Description
SPW-981HP is a high profile model that can be loaded by forklift only. Ramp not included.
FEATURES:
Mechanical break stretch at 100%
3,000lb load capacity
Soft start, fixed speed turntable at 10RPM
Can accommodate pallet loads up to 85" high
Photo eye seeks pallet load height
Programmable touch screen
110V
Ideal for wrapping 10+ pallets/day
FEATURES:
Mechanical break stretch at 100%
3,000lb load capacity
Soft start, fixed speed turntable at 10RPM
Can accommodate pallet loads up to 85" high
Photo eye seeks pallet load height
Programmable touch screen
110V
Ideal for wrapping 10+ pallets/day
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" x 3-1/4" Manila Paper Wire Tag, Pk1000 (1GYN6)
- ZORO SELECT Double Wall Gaylord Lid, 36 3/4" x 36 3/4" x 5", Kraft, 5/Bundle (55VJ80)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- SEALER SALES Mid-Range Pallet Stretch Wrapper, High Profile (No Ramp), 150% Break Stretch, 4,000-lb Load Capacity (SPW-982HP)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity (SPW-983LP-SCALE)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Scale, 250% Break Stretch, 4,000-lb Load Cap. (SPW-983HP-SCALE)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 70 Gauge x 1500', Clear, 4/Case (SF157)
- UNIVERSAL Adjustable Hand Dispernser Roll 12-18" (UNV89000)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A998)
- WESTERN PLASTICS Film Tinted Machine Grade 20"x80x5000' Black (BKM20)
- Sealer Sales Stretch Wrap