Shop All Shrink Wrap
Sealer Sales
9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK
Mfr # SB-9-14-80-A
Zoro # G506581611
product price: $28.15
/pk 500, $0.06/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 80 gauge
- Roll Width 9"
- Roll Length 14"
- Color Clear
Product Information
- Brand Sealer Sales
- MFR # SB-9-14-80-A
- Zoro # G506581611
- UPC # 768563760587
- Country of Origin Taiwan, Province of China
- Category Shrink Wrap
Dimensions
Roll Width | 9" |
Roll Length | 14" |
Details
Item | PVC Shrink Bags |
Material | PVC |
Thickness | 80 gauge |
Color | Clear |
Description
FEATURES:
Size: 9" x 14"
Thickness: 80G
Quantity: 500pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Size: 9" x 14"
Thickness: 80G
Quantity: 500pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Attention Receiving - Do Not Sign For This Shipment", 8" x 10", Red/White, 250/Roll (DL1334)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 50FT- Black (WL-PP-NS-100-50-BK)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 4 3/4 in H (1W771)
- STANLEY BLACK & DECKER Personal Electric Pencil Sharpener, Chrome (BOSEPS4CHROME)
- SEALER SALES 22 x 1,500ft PVC CF Shrink Film, 100 gauge (F-22-100-1500)
- SEALER SALES 6" x 11" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-6-11-80-A)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- SEALER SALES 12 x 500ft PVC CF Shrink Film, 75 gauge (F-12-75-500)
- SEALER SALES 24 x 2,000ft PVC CF Shrink Film, 75 gauge (F-24-75-2000)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- Sealer Sales Shrink Wrap