Shop All Polybag Sealers
Sealer Sales
8" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width
Mfr # THS-200
Zoro # G706581725
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 8"
- Seal Width 15mm
- Voltage 110V
- Thickness Up to 20mil thickness
Product Information
- Brand Sealer Sales
- MFR # THS-200
- Zoro # G706581725
- UPC # 702403998075
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 8" |
Seal Width | 15mm |
Details
Item | Bag Sealers - Direct Heat - Foot Operated |
Heat Sealing Type | Direct |
Voltage | 110V |
Thickness | Up to 20mil thickness |
Color | Blue |
Tape Paper Weight | 38/9-lbs |
Description
FEATURES:
Easy to operate
Seals a variety of thermoplastic materials
Digital temperature controller
Seal length: 8" (200mm)
Seal width: 15mm
Seal style: meshed
Sit down operation
Our THS-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8", 12" and 16" lengths with a 15mm wide meshed seal. PTFE coated jaws are available in 8", 12" and 16" with model numbers, THS-200TC, THS-300TC and THS-400TC, respectively. We also offer a serrated seal style for the 12" unit (THS-300S).
Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16" wide and 20 mil thick can be sealed. The meshed seal width is 15mm. Equipped with a digital temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.
Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Easy to operate
Seals a variety of thermoplastic materials
Digital temperature controller
Seal length: 8" (200mm)
Seal width: 15mm
Seal style: meshed
Sit down operation
Our THS-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8", 12" and 16" lengths with a 15mm wide meshed seal. PTFE coated jaws are available in 8", 12" and 16" with model numbers, THS-200TC, THS-300TC and THS-400TC, respectively. We also offer a serrated seal style for the 12" unit (THS-300S).
Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16" wide and 20 mil thick can be sealed. The meshed seal width is 15mm. Equipped with a digital temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.
Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 55"W x 73-1/2"H (RKK34)
- QUALARC LetterSentry Locking Mailbox with direct buriel steel post (LSLM-2000-PST)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- EPSON Photo Paper, White, PK50 (S041407)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- SEALER SALES 59in. W-Series Long Hand Sealer w/ 5mm Seal Width (WN-1505H)
- SEALER SALES 4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-100H)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 2mm Seal Width (TISA-452)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-300CS)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 5mm Seal Width (TISA-455)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20C)
- Sealer Sales Shipping & Packing Bags